missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heating Blocks

For Isotemp digital models 125DQ, 145DQ and analog dry-bath incubators

Specifications

Material Aluminum
Dimensions (L x W x H) 2.9 x 3.75 x 2 in. (7.4 x 9.5 x 5.1 cm)
Length (English) 2.9 in.
Length (Metric) 74 mm
Length (Metric) Interior 7.4 cm
View More Specs

Description

Description

For Isotemp digital models 125DQ, 145DQ and analog dry-bath incubators

Choose from blocks that hold 6 to 25mm O.D. standard tubes, 15mL or 50mL conical-bottom tubes, microcentrifuge tubes.

  • Solid aluminum construction
  • Sample wells are shaped so that heat is evenly transmitted to all parts of the sample tube
  • Shape also eliminates the temperature gradient that may invalidate tests

Order Info

Dimensions: 2.9L × 3.75W × 2 in.H (9.5 × 7.4 × 5.1cm).

Warranty

One year

Specifications

Specifications

Aluminum
2.9 in.
7.4 cm
9.5 cm
2 in.
5 cm
50 mm
2.9 x 3.75 x 2 in. (7.4 x 9.5 x 5.1 cm)
74 mm
3.75 in.
9.5 cm
51 mm
1.96 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Isotemp™ Heating Blocks

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.