missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ 4100 H21P Open Heated PPO Bath Circulators
Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.
1640.00 €
Specifications
Flow Rate | 17 |
---|---|
Pump Type | Force |
Temperature Range | Ambient +10° to 100°C |
Type | Isotemp™ Open Heated Bath Circulator |
Includes | Does not include a lid or cover (sold separately) |
Product Code | Brand | Electrical Requirements | Model | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Model | Capacity (Metric) | Price | Quantity & Availability | |||
11396661
|
Fisherbrand™
211116100 |
230 V 50 Hz | 4100 H21P | 18 to 22.5 L |
1640.00 €
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||
Description
These economical open-bath circulators use water as the heat transfer liquid. Baths have integrated grips and supports and are fitted with bridge plates for placement of the control head.
- Heating capacity up to 1000 watts
- With 21-liter bath
- The most economical choice for a heating bath
- Temperature range: Ambient to +100°C
- Note: Does not include a lid or cover (sold separately)
Specifications
17 | |
Ambient +10° to 100°C | |
Does not include a lid or cover (sold separately) | |
14.1 in. |
Force | |
Isotemp™ Open Heated Bath Circulator | |
4100 H21P | |
35.8 cm |