missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Faithful White Color 65% Polyester/35% Cotton Lab Coat
Protect those working in the lab with a Logistik Unicorp™ Faithful White Color 65% Polyester/35% Cotton Lab Coat. The white coat comes in four unisex sizes, is not CE marked and conforms to Howie report guidelines.
48.60 € - 100.68 €
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Color | White |
Disposable | Reusable |
Sterility | Non-sterile |
Description
- Conforms to Howie report guidelines
- Side fastening
- Stainless steel stud fastening at wrist
- Four unisex sizes
- Polyester cotton;
- Not CE marked
Specifications
General Purpose Lab Coat | |
White | |
Non-sterile |
Unisex | |
Reusable |