Learn More
Ethylamine, 70% aq. soln., Thermo Scientific Chemicals
25.20 € - 71.30 €
Specifications
Melting Point | -81°C |
---|---|
Boiling Point | ca 38°C |
Physical Form | Liquid |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11477267
|
Thermo Scientific Alfa Aesar
A15022.AP |
500 mL |
25.20 €
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11487267
|
Thermo Scientific Alfa Aesar
A15022.0F |
2500 mL |
71.30 €
2500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Ethylamine 70% aq. solution is widely used in chemical industry for the synthesis of diethyldiazene, dimethylolethyltriazone, ethylcyanopyrolidone disperse and 1,3-diethylthiourea. It is also used in the production of mining chemicals and flotation agents such as isopropylethyl thiocarbamates. In polymer industry, it is used as a chain stopper in polyurethane production to control degree of polymerization. It is a precursor used for the preparation of benzilnitrate, detergents, rayon, rocket propellant, and in preparation of alkyl isocyanates, which find application in the manufacture of pharmaceuticals. In rubber industry, it is utilized as a vulcanization accelerator for sulfur cured rubbers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
-81°C | |
ca 38°C | |
Liquid |