missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ ETFE Graduated Beakers

Product Code. 10498752
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

These beakers offer remarkable chemical resistance for general laboratory usage.

  • Translucent in color
  • With beaded rim and spout
  • With graduation
  • Sold individually

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (Metric) Outer 88 mm
Capacity (Metric) 500 mL
Material ETFE
Height (Metric) 122 mm
Height (Metric) Outer 122 mm
Increments 100 mL
Quantity 1 Ea.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Scale Blue Printed Scale
Style Low Form
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'