missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ ETFE Graduated Beakers

Product Code. 10488562
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

These beakers offer remarkable chemical resistance for general laboratory usage.

  • Translucent in color
  • With beaded rim and spout
  • With graduation
  • Sold individually

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (Metric) Outer 50mm
Capacity (Metric) 100 mL
Material ETFE
Height (Metric) Outer 72mm
Increments 20mL
Quantity 1Each
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Scale Blue Printed Scale
Style Low Form
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'