missing translation for 'onlineSavingsMsg'
Learn More

Merck Millipore Stericup™ Sterile Vacuum Filter Units

Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.

Brand:  Merck Millipore SCGVU10RE

 View more versions of this product

Product Code. 10074360

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Graduated, polystyrene receiving flask for storing volumes of 150, 250, 500 and 1000mL as indicated.
This item is not returnable. View return policy

Description

Description

Designed for sterilizing tissue culture media, protein and DNA solutions. Stericup™ Sterile Vacuum Filter Units have a no-tip design for improved stability during filtration. Steritop bottle top filter units use either a PES or PVDF filter. Available in varied pore sizes and volumes.

Ideal for laminar flow hood use.

  • Stem Cell Tested 0.22μm pore size
  • Gamma radiation sterilized Tapered flasks are easy to grip; with recessed bottom for easy stacking and storage of capped flasks
  • Filter with 0.10μm membrane is ideal for removing mycoplasma
  • Small tab secures prefilter in place during filtration (order prefilters separately, see AP2007500) Millipore Express™ Plus polyethersulfone (PES) for fast-flow, low protein binding sterilization of aqueous solutions
  • Durapore™ polyvinylidene fluoride (PVDF) for lowest protein binding sterilization/clarification of biological solutions

Order Info

Filter diameter: 73mm

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear with Blue Adapter
Hydrophilic PVDF
Sterile
Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions
Stericup-GV Filter Unit
500 mL
29.9 cm
Polystyrene
0.22 μm
40 cm2
12 Pack
1000 mL
11.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers