missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Replacement Parts for Stainless-Steel 13 and 25mm Filter Holders
Use to ultraclean or sterilize small volumes of liquids dispensed by syringe
Brand: Merck XX30025RK
This item is not returnable.
View return policy
Description
Make your own syringe filter! Microsyringe and Swinny filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave your filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes. Features & Benefits •Available in two sizes for a range of process volumes•Durable stainless steel construction ensures years of use, decreasing waste from disposable syringe filters•Autoclavable with filter in place for sterile filtrationApplications:Ultracleaning or Sterilization of Liquids XX3001200 Swinny Filter Holder 13 mm, stainless steelXX3002500 Microsyringe Filter Holder 25 mm, Luer-Lok, stainless steelXX3002514 Microsyringe Filter Holder 25 mm, NPTF, stainless steelReplacement PartsXX30012RK Swinny 13 mm Replacement Parts KitXX30025RK Microsyringe 25 mm Replacement Parts KitSpecifications
Not Autoclavable | |
Stainless-Steel 13 mm filter holders | |
Non-sterile | |
Laboratory Filter Holders or Cyclones | |
6.3 mm |
Stainless-Steel Filter Holder Replacement Parts | |
Stainless Steel | |
Two PTFE gaskets, two O-rings, and two support screens | |
0.25 in. |