missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Nylon Net Filters, 0.2 μm
Hydrophilic nylon membrane
Brand: Merck GNWP04700
246.64 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Filtration of aqueous or organic solutions
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Not Autoclavable | |
Screen Filter | |
Nylon | |
Non-sterile | |
Clarifying aqueous or organic solutions prior to HPLC analysis. | |
100Pack | |
Filter Membranes | |
47 mm |
40 psi | |
Nylon | |
0.2 μm | |
15 (at 690 Mbar (10 psi)) | |
Hydrophilic | |
100/Pk. | |
Hydrophilic | |
47 mm |