missing translation for 'onlineSavingsMsg'
Learn More

Merck MultiScreen™ Harvest Plates

This Opaque 96-well Cell Harvesting Plates has a Glass Fiber membrane used for Cell harvesting.

1740.00 €

Specifications

Certifications/Compliance SBS
Format Standard
Lid Without Lid
Array 8 x 12
Color Opaque
View More Specs

Products 2
Product Code Brand Product Type Pore Size Price Quantity & Availability  
Product Code Brand Product Type Pore Size Price Quantity & Availability  
10186430
View accessory products View Documents Promotion Details
Merck
MAHFB1H60
Multiscreen Harvest-B1; Glass fiber FB 1.0 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10300131
View accessory products View Documents Promotion Details
Merck
MAHFC1H60
Multiscreen Harvest-C1; Glass fiber FC 1.2 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Opaque plates feature choice of Millipore glass fiber B (FB) or glass fiber C (FC) filter media and promote high and uniform flowrates in standard 96-well plate cell harvesters and readers.
  • Made of Barex/TiO2-filled SAN (styrene acrylonitrile) that is resistant to all aqueous solutions including moderate-to-strong acids; fully compatible with standard biosafe scintillants
  • B1 and C1 plates have 100μL well capacity
  • Optimal % open area (for light transmission in coincidence counting) of 26% (in 100μL plates)
  • Filters have an effective filtration area of 0.33cm2 and a pore size of 1.0μm for FB or 1.2μm for FC types
  • Nonsterile; without lid

Order Info

Pack of 60 (in 6 sleeves of 10 plates each)

Compliance

Each lot is quality checked for uniform flowrate and full particulate retention and meets all specifications for SBS Level 3

Specifications

Specifications

SBS
Without Lid
Opaque
96
Cell harvesting
Standard
8 x 12
Barex
Non-sterile
60/Pk.
Videos
SDS
Documents

Documents

Product Certifications