missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 0.22 μm
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Brand: Merck GVWP2932A
This item is not returnable.
View return policy
Description
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
White | |
PVDF | |
Non-sterile | |
6.7 mL/min x cm2 | |
GVWP | |
Plain | |
185°F | |
Filter Membranes | |
11.5 in. | |
293 mm |
53≤x ≤60 psi | |
Screen Filter | |
0.22 μm | |
GVWP | |
Provide strength, flexibility, and broad chemical compatibility for critical biological separations | |
Hydrophilic | |
Plain | |
85°C | |
Hydrophilic | |
29.3 cm |