missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Nylon, Automation Compatible, 0.45 μm
Trouble-free performance on a variety of automated systems
Brand: Merck SLHNDZ5NK
2600.00 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Automation-Compatible, Non-Sterile Millex™ Syringe Filters:- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Order Info
Filter units come in packs of 200 (8 tubes containing 25 filter units that load directly onto the system) or in bulk packs of 1000 (without tubes).
Specifications
Without prefilter | |
Nylon | |
Non-sterile | |
Analytical sample prep | |
HDPE | |
Male Luer slip | |
1000Pack | |
100 mL | |
25 mm |
Single-use | |
0.45 μm | |
3.9 cm2 | |
<200 μ (for units with membrane and prefilter) | |
Female Luer-Lok™ | |
100 psi | |
Syringe Filter | |
25 mm |