missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ EBI 300 PDF Logger Series
Data logger for temperature monitoring during transportation and warehousing, but also for a lot of other applications, especially with the lot of additional probes.
Brand: Ebro Electronic™ 1340-6330A
This item is not returnable.
View return policy
Description
Data logger for temperature monitoring during transportation and warehousing.
- Temperature data logger with internal NTC sensor.
- no software necessary
- generates PDF report automatically
Specifications
Datalogger | |
40,000 Readings | |
Flashing LCD Segment | |
Factory Calibration certificate | |
EBI 300 | |
Transport, Storage, Specimen transport monitoring, Storage monitoring, Refrigerating and deep-freeze rooms, Laboratory | |
0.1°C | |
78 x 33 x 14 mm | |
35 g |
LCD | |
Calibrated | |
2 Years | |
IP65 | |
NTC | |
±0.5 at –20 to 40 °C | |
-30°C to +60°C | |
78 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction