missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Dunlop™ Selenium Boots
33.00 €
Specifications
Certifications/Compliance | CE Certified |
---|---|
Color | Green, Black, White |
Footbed Material | PVC |
For Use With (Application) | For working purpose |
Liner Material | Polyester |
Specifications
CE Certified | |
PVC | |
Polyester | |
Black color, anti-slip sole | |
Non-safety | |
Yes |
Green, Black, White | |
For working purpose | |
PVC | |
PVC | |
Water, hydrocarbures | |
Boot |