missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Dry Well Calibrator Insert Block
Click to view available options
114 mm
Description
- Optimizes performance of dry well calibrators
- For use with Tecal 140/425 and UCAL 400+
Specifications
Specifications
Description | Blank |
For Use With (Equipment) | Tecal 140, Tecal 425, UCAL 400+ |
Material | Aluminum |
Type | Well Insert |
Product Line | FINSALK |
Depth (Metric) | 114 mm |
Weight (English) | 1.10 lb. |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'