missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Dri-Block™ Aluminum Heating Block Insert
Click to view available options
(12 x 16 mm)
Description
- Interchangeable aluminum heating blocks provide excellent thermal conductivity and accommodate various test tubes, cups, and plates
- Depending on the combination of blocks selected, plastic spacers (36620-67) can be used to fill a half-width recess, ensuring optimal thermal performance
- Most blocks come with a separate hole to accept a thermometer
- Precision-engineered aluminum heating blocks offer excellent temperature accuracy
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Heaters sold separately
Specifications
Specifications
Capacity (English) | 12 Block Openings |
Material | Aluminum |
Type | Flat-Bottom |
Tube Size | 16 mm |
Dimensions (L x W) | (12 x 16 mm) |
Depth (Metric) | 25 mm/Opening |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'