missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Dowel For SPC Sorbent Center

For rolls up to 38 or 102 cm

Brand:  Brady™ 813903

 View more versions of this product

Product Code. 10277834

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • For use with SPC Sorbent Center
  • Choose a Dowel of 43 or 106 cm
  • For rolls up to 38 or 102 cm for SPC Sorbent center
Specifications

Specifications

SPC Kits
1 Ea.
998 g
Rolls up to 102 cm
106 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.