missing translation for 'onlineSavingsMsg'
Learn More

Liveo™ Pharma-50 Tubing

Translucent, pharmaceutical-grade silicone tubing for ultrapure fluid processing.

198.00 € - 580.00 €

Specifications

Certifications/Compliance Exceeds USP Class VI Plastic Test requirements and meets EP monograph “Silicone Elastomer for Closures and Tubing”. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.
Autoclavable Autoclavable
Overall Length (English) 50 ft.
For Use With (Application) For ultrapure liquid transfer
View More Specs

Products 2
Product Code Brand Diameter (English) Inner Diameter (English) Outer Thickness (Metric) Thickness (English) Price Quantity & Availability  
Product Code Brand Diameter (English) Inner Diameter (English) Outer Thickness (Metric) Thickness (English) Price Quantity & Availability  
15427833
View Documents Promotion Details
Liveo™
96105-00
0.13 in. 1/4 in. 1.6 mm 0.0625 in.
198.00 €
50ft
N/A
Currently Unavailable: We have no information when this product will be available
View alternative products
15497833
View Documents Promotion Details
Liveo™
96105-09
3/8 in. 5/8 in. 3.2 mm 0.125 in.
580.00 €
Each
N/A
Currently Unavailable: We have no information when this product will be available
View alternative products
Description

Description

Designed for applications that require the transfer of high-purity fluids where contamination is a concern, particularly pharmaceutical and biotechnological manufacturing processes. Made from tear-resistant silicone platinum-cured elastomer.

 

  • Hydrophobic surface
  • Highly flexible and resilient
  • Low extractables; no imparted taste or odor
  • Contains no organic plasticizers, phthalates, latex additives, peroxide by-products, chlorophenyls, or PCBs
  • Stable over a wide temperature range
  • Sterilize by autoclave, EtO, or gamma radiation
  • Durometer hardness: Shore A, 50

 

Not intended for hospital or patient care use, or for use as an implant.

Order Info

Sealed in double-wrapped polyethylene bags in packs of 50 ft. (15.2m) lengths.

Compliance

Exceeds USP Class VI Plastic Test requirements and meets EP monograph Silicone Elastomer for Closures and Tubing. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.

Specifications

Specifications

Exceeds USP Class VI Plastic Test requirements and meets EP monograph “Silicone Elastomer for Closures and Tubing”. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.
Autoclavable
50 ft.
For ultrapure liquid transfer
Videos
SDS
Documents

Documents

Product Certifications