missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ DispoTube Disposable Sampler
Designed with an ergonomic handle for easy sampling in difficult conditions. The Buerkle™ DispoTube Disposable Sampler is intended for taking samples of liquids and can easily be used with gloves.
132.00 € - 226.00 €
Specifications
Product Type | Sampler |
---|---|
Material | HDPE |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Diameter (Metric) | 21 mm |
Product Code | Brand | Length (Metric) | Capacity (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Capacity (Metric) | Sterility | Price | Quantity & Availability | |||
15531751
|
Buerkle™
5393-6620 |
500 mm | 100 mL | Non-sterile |
132.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||
15541751
|
Buerkle™
5393-6621 |
500 mm | 100 mL | Sterile |
155.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||
15551751
|
Buerkle™
5393-6630 |
1000 mm | 200 mL | Non-sterile |
160.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||
15561751
|
Buerkle™
5393-6631 |
1000 mm | 200 mL | Sterile |
226.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||
Description
- Ergonomic handle for easy grip, even with gloves
- All-layer and target point samples possible
- Clean room manufactured
- Sterile varieties are sterilized by gamma rays
Specifications
Sampler | |
Not Autoclavable | |
21 mm |
HDPE | |
Single-use |