missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Discharge Valves for Dispensette™ S Bottletop Dispensers

Valves for Dispensette™ S / S Organic / S Trace Analysis

45.60 € - 80.55 €

Specifications

Product Type Discharge Valve
Color Translucent
For Use With (Application) Dispensing liquid
Includes Discharge Valve Only
View More Specs

Products 7
Product Code Brand For Use With (Equipment) Autoclavable Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Autoclavable Price Quantity & Availability  
15643977
View Documents Promotion Details
BRAND™
6727
Dispensette™ S ≤10 mL Autoclavable
45.60 €
Each
In Stock
to see stock.
Add to basket
 
15663977
View Documents Promotion Details
BRAND™
6730
Dispensette™ S Organic, 25, 50 and 100 mL Autoclavable
55.35 €
Each
Estimated Shipment: 26-11-2024
to see stock.
Add to basket
 
15523583
View Documents Promotion Details
BRAND™
6728
Dispensette™ S ≥25 mL Autoclavable
55.35 €
Each
In Stock
to see stock.
Add to basket
 
15653977
View Documents Promotion Details
BRAND™
6729
Dispensette™ S Organic, 5 and 10 mL Autoclavable
45.60 €
Each
In Stock
to see stock.
Add to basket
 
15673977
View Documents Promotion Details
BRAND™
6732
Dispensette™ S Trace Analysis Pt-Ir Not Autoclavable
80.55 €
Each
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
15683977
View Documents Promotion Details
BRAND™
6733
Dispensette™ S Trace Analysis Ta Not Autoclavable
80.55 €
Each
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
15603987
View Documents Promotion Details
BRAND™
6749
Dispensette™ S, 1 and 2mL Autoclavable
45.60 €
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Discharge valves are manufactured of PFA/Boro 3.3/ceramic components. The Dispensette™ S discharge valve has a platinum-iridium valve spring; the Dispensette™ S Organic discharge valve has a tantalum valve spring.
  • Discharge valves for the Dispensette™ S Trace Analysis are available with either a platinum-iridium or tantalum valve spring for specific applications (e.g., Pt-Ir valve for dispensing HF). Available in two or three sizes: one for 1 mL and 2 mL models; one for 5 mL and 10 mL models; one for 25 mL, 50 mL and 100 mL models
Specifications

Specifications

Discharge Valve
Translucent
Dispensing liquid
Discharge Valve Only
Videos
SDS
Documents

Documents

Product Certifications