Learn More
Thermo Scientific™ Digital Series SpeedVac™ Systems
Conduct basic molecular biology applications and organic chemistry applications with one of two models of Thermo Scientific™ Digital Series SpeedVac™ Systems.
Specifications
Chamber Material | PTFE-coated Aluminum |
---|---|
Temperature Range (Metric) | 35°C to 85°C |
Exhaust Port Size | Standard |
Holds | 0.4 to 100 mL Tubes, 2 Microtiter Plates |
Infrared Chamber Lamps | None |
Description
Conduct basic molecular biology applications and organic chemistry applications with one of two models of Thermo Scientific™ Digital Series SpeedVac™ Systems, which feature digital programming.
Space-saving design:
- Automatic bleeder valve for un-attended start/stop
- Digital display of parameters for easy, reproducible selection
- Independent timers for both heat and run
- PTFE-coated chamber for superior chemical resistance and easy cleaning
- Match up with an appropriate cold trap, vacuum pump or chemical trap for a complete concentration/drying system
SPD111V features:
- Basic molecular biology applications with increased microplate capacity
- Simple display and programming
SPD121P features:
- Enhanced evaporation model, organic compatible
- Radient glass cover to accelerate evaporation and reduce drying time
- Vacuum end point mode terminates run when preset vacuum level is reached
- Digital display of vacuum, temperature and time section
Ordering Information:
Operates on 230V 50Hz. Rotors are available for a wide variety of applications and tube sizes (order separately).
Specifications
PTFE-coated Aluminum | |
Standard | |
None | |
Off, 35°C to 80°C in 5°C increments | |
None | |
360 mm | |
460 mm | |
330 mm |
35°C to 85°C | |
0.4 to 100 mL Tubes, 2 Microtiter Plates | |
None | |
1 min. to 10 hr. | |
14 in. | |
18 in. | |
13 in. | |
20 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.