missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender™ 3000 Washdown - I-D33 Bench Scale (EU), Certified
Stainless Steel Bench Scales for Basic Industrial Washdown Applications
Specifications
Battery Life | 100 Hours with Rechargeable Battery |
---|---|
Battery Type | AC Adapter (Included);Rechargeable Battery (Included) |
Connection Type | Standard RS232 and optional USB Device or Ethernet |
Construction | 304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet |
Display Type | 7-segment Multi-color Backlit LCD |
Description
- Results are clearly shown using the large, bright backlit LCD display.
- In Checkweighing mode display changes color (yellow/green/red) to alert when within the target weight range.
- This industrial scale features a 304 stainless steel platform and frame, IP67 load cell.
- Indicator features an IP66 washdown protected 304-stainless steel housing with mounting bracket.
- Features software for Parts Counting, Checkweighing and Totalization.
- Includes RS232 with optional USB Device or Ethernet for printing or data connectivity.
Specifications
100 Hours with Rechargeable Battery | |
Standard RS232 and optional USB Device or Ethernet | |
7-segment Multi-color Backlit LCD | |
-10°C to +40°C, 85%RH, non-condensing |
AC Adapter (Included);Rechargeable Battery (Included) | |
304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet | |
IP66 | |
Weighing, Checkweighing, Counting, Totalization. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title