missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ DB 3.2 Block
Shop All IKA Products
Click to view available options
Capacity: 4/3/2 x 1.5/15/50mL
Specifications
Specifications
For Use With (Equipment) | Centrifuge Tube Combination 1.5mL/15mL/50mL |
Holds | 1.5/15/50mL |
No. of Places | 4/3/2 Holes |
Type | Block |
Width (Metric) | 95 mm |
Height (Metric) | 51 mm |
Depth (Metric) | 76 mm |
Depth (Metric) Interior | 9.1/44.5/47.6 mm |
Diameter (Metric) Base | 11.1/17.1/29.0 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ DB 3.2 Block >
Spot an opportunity for improvement?Share a Content Correction