missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cylindrical PTFE Stir Bars
Fisherbrand™ Cylindrical PTFE Stir Bars have a smooth, round profile. A Popular general purpose stirrer for a wide variety of applications
13.55 € - 14.75 €
Specifications
Description | Fisherbrand™ Cylindrical PTFE Stir Bars |
---|---|
Diameter (Metric) | 12 mm |
Material | PTFE with Alnico V Magnet Core |
Quantity | 1 |
Temperature Range (Metric) | -200°C to +280°C |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
16295711
|
Fisherbrand™
001.0120 |
120 mm | 12 mm |
14.75 €
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
16205721
|
Fisherbrand™
001.0127 |
127 mm | 12 mm | ||||||
Description
- Encapsulated PTFE
- Alnico V Magnet Core
- Polished finish to reduce pick-up and contamination
- Total Chemical Resistance
- High Purity
- Temperature Range -200°C to +280°C
- Easy to clean
Specifications
Fisherbrand™ Cylindrical PTFE Stir Bars | |
PTFE with Alnico V Magnet Core | |
-200°C to +280°C |
12 mm | |
1 |