missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CW3 Cell Washer Rotors
Thorough, reproducible blood cell washing of 12 or 24 tubes per run with Thermo Scientific™ CW3 cell washer rotors.
1819.05 € - 2231.10 €
Specifications
Material | Stainless Steel |
---|---|
Type | Fixed Angle Rotor |
Max. RCF | 1,180 x g (Centrifuge), 190 x g (Wash) |
Max. Speed | 3,000 rpm (Centrifuge), 200 rpm (Wash), 350 to 500 rpm (Decant) |
Radius (Metric) | 117 mm |
Product Code | Brand | Capacity | Max. RCF | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Max. RCF | For Use With (Equipment) | Price | Quantity & Availability | |||
15426131
|
Thermo Scientific™
75000020 |
24 Tubes | 1,180 x g (Centrifuge), 190 x g (Wash) | CW3 Cell Washer |
2231.10 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15436131
|
Thermo Scientific™
75000021 |
12 Tubes | 1,180 x g (Centrifuge), 190 x g (Wash) | CW3 Cell Washer |
1819.05 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Meet your protocol requirements with the flexibility to run 12 or 24 samples and finish washing in as little as 3 minutes with Thermo Scientific™ CW3 cell washer rotors.
The Thermo Scientific™ CW3 Cell Washer has been discontinued.
Optimize pelleting performance- For washing, tubes swing at a fixed positive angle to sediment cells rapidly at the bottom of the tube
- For decanting, the rotor holds tubes at a slightly negative angle and the saline is decanted centrifugally
- Saline distributor mounted directly on top of the rotor to reduce risk of cross-contamination
- Easy to remove for cleaning convenience
- Stainless steel rotor body advances system durability
Specifications
Stainless Steel | |
1,180 x g (Centrifuge), 190 x g (Wash) | |
117 mm | |
12 or 10 mm |
Fixed Angle Rotor | |
3,000 rpm (Centrifuge), 200 rpm (Wash), 350 to 500 rpm (Decant) | |
75 mm | |
CW3 Cell Washer |