Learn More
Sartorius™ Cubis™ MSE Precision Balance without Draft Shield, CE Certified
For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.
3550.00 € - 7520.00 €
Specifications
Certifications/Compliance | ISO; FDA/USP; GxP; Verified |
---|---|
Connection Type | RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS |
Display Type | Black and White LCD |
Format | Kilograms |
For Use With (Application) | Cubis™ now covers the entire range from the |
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Model | Stabilization Time | Price | Quantity & Availability | ||
11858571
|
Sartorius™
MSE4202S-0CE-D0 |
4.2 kg | 10 mg | MSE4202S | 0.8 sec. | N/A | |||
11838571
|
Sartorius™
MSE6202S-0CE-D0 |
6.2 kg | 10 mg | MSE6202S | 1 sec. | N/A | |||
11848571
|
Sartorius™
MSE6202P-0CE-D0 |
1.5, 3, 6.2 kg | 10, 20, 50 mg | MSE6202P | 1 sec. | N/A | |||
11848561
|
Sartorius™
MSE5201S-0CE-D0 |
5.2 kg | 10 mg | MSE5201S | 0.8 sec. | N/A | |||
11858561
|
Sartorius™
MSE10202S-0CE-D0 |
10.2 kg | 10 mg | MSE10202S | 1 sec. | N/A | |||
11878571
|
Sartorius™
MSE1202S-0CE-D0 |
1.2 kg | 10 mg | MSE1202S | 0.8 sec. | N/A | |||
11828561
|
Sartorius™
MSE12201S-0CE-D0 |
12.2 kg | 10 mg | MSE12201S | 0.8 sec. | N/A | |||
11838561
|
Sartorius™
MSE8201S-0CE-D0 |
8.2 kg | 100 mg | MSE8201S | 0.8 sec. | N/A | |||
15116886
|
Sartorius™
MSE8201S-0CE-D0 |
8.2 kg | 100 mg | MSE8201S | 0.8 sec. | N/A | |||
11868561
|
Sartorius™
MSE8202S-0CE-D0 |
8.2 kg | 10 mg | MSE8202S | 1 sec. | N/A | |||
11868571
|
Sartorius™
MSE2202S-0CE-D0 |
2.2 kg | 10 mg | MSE2202S | 0.8 sec. | N/A | |||
Description
MSE Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.
- Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
- Factory-calibrated with legal European CE verification certificate
- Short measurement times result in time gained—for every single measurement
- Comes standard with motorized leveling function—provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
- Stainless steel weigh pan without a draft shield
- Protected against dust and water
- Offers a wide selection of accessories for extended options
- Pan Size: 206 x 206mm (except for Model 5202S, which measures 140 x 140mm)
- Large, high-contrast LCD with clearly structured keys for precise activation of functions
- Easy-to-understand menu guidance with short text prompts
- Comes standard with built-in USB and 25-pin RS232C communication interfaces
- Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
Specifications
ISO; FDA/USP; GxP; Verified | |
Black and White LCD | |
Cubis™ now covers the entire range from the | |
IP54 | |
Square | |
Precision Balance | |
193 mm | |
172 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
Kilograms | |
Certification | |
Assisted | |
5°C to 40°C | |
191 x 193 x 172 mm | |
206 mm | |
172 mm | |
206 mm | |
100/240 V | |
1 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.