missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ MSA Precision Balance Without Draft Shield

Top-of-the-line technology and information design for the ultimate solution in weighing. Sartorius™ Cubis™ MSA Precision Balance Without Draft Shield offers the highest levels of safety and reliability, and can be customized to meet individual workflows. CE Certified.

Brand:  Sartorius™ MSA10202S-0CE-D0

 View more versions of this product

Product Code. 11898441

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Premium laboratory balances with the top-of-the-line display and control unit that can be integrated into individual workflows, as well as configured to adapt to various weighing containers and conditions.

  • Tiltable touch screen featuring high-resolution color TFT for brilliant reproduction of text and graphics
  • Outstanding ease of use and display quality, especially for complex applications
  • Downloadable Q-Apps can be used to customize individual workflows for specific needs
  • Time controlled functions and second tare memory
  • Assisted levelling is started at the touch of a key
  • Flat, stainless steel weigh pan with no draft shield for weighing larger capacities
  • Factory-calibrated and supplied with a legal European verification certificate; GLP compliant
  • Equipped with an intelligent warning function, password protection and audit trail function
  • Three data interfaces included for perfect communication: Ethernet with implemented Web services, USB PC interface and a RS232C interface for Sartorius accessories/printers (Bluetooth, 9-pin RS232C PC and PS/2 interfaces optional)
  • Built-in SD card reader can transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC
  • Measures weight, density determination, averaging, formulation, % weighing, check weighing and totalizing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Touchscreen
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
10.2 kg
10 mg
CE Certification
≤±20 mg
10 g
–10,200 g
1 sec.
5000 g
Kilograms
193 mm
172 mm
191 mm
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5%
7 w
50/60 Hz
ISO; FDA/USP; GxP; Verified
20 mg
High-res Color TFT for High-contrast Display
50 to 80% RH
Assisted
≤1.5 sec.
MSA10202S
≤±7 mg
5°C to 40°C
Precision Balance
191 x 193 x 172 mm
206 mm
172 mm
206 mm
100/240 V
1 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers