missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ MSA Precision Balance Without Draft Shield
Top-of-the-line technology and information design for the ultimate solution in weighing. Sartorius™ Cubis™ MSA Precision Balance Without Draft Shield offers the highest levels of safety and reliability, and can be customized to meet individual workflows. CE Certified.
Brand: Sartorius™ MSA5201S-0CE-D0
This item is not returnable.
View return policy
Description
Premium laboratory balances with the top-of-the-line display and control unit that can be integrated into individual workflows, as well as configured to adapt to various weighing containers and conditions.
- Tiltable touch screen featuring high-resolution color TFT for brilliant reproduction of text and graphics
- Outstanding ease of use and display quality, especially for complex applications
- Downloadable Q-Apps can be used to customize individual workflows for specific needs
- Time controlled functions and second tare memory
- Assisted levelling is started at the touch of a key
- Flat, stainless steel weigh pan with no draft shield for weighing larger capacities
- Factory-calibrated and supplied with a legal European verification certificate; GLP compliant
- Equipped with an intelligent warning function, password protection and audit trail function
- Three data interfaces included for perfect communication: Ethernet with implemented Web services, USB PC interface and a RS232C interface for Sartorius accessories/printers (Bluetooth, 9-pin RS232C PC and PS/2 interfaces optional)
- Built-in SD card reader can transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC
- Measures weight, density determination, averaging, formulation, % weighing, check weighing and totalizing
Specifications
Touchscreen | |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
5.2 kg | |
100 mg | |
CE Certification | |
≤±10 mg | |
100 g | |
–5200 g | |
0.8 sec. | |
2000 g | |
Kilograms | |
193 mm | |
172 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
ISO; FDA/USP; GxP; Verified | |
10 mg | |
High-res Color TFT for High-contrast Display | |
50 to 80% RH | |
Assisted | |
≤0.8 sec. | |
MSA5201S | |
≤±6 mg | |
5°C to 40°C | |
Precision Balance | |
191 x 193 x 172 mm | |
206 mm | |
172 mm | |
206 mm | |
100/240 V | |
1 A |