missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ High-Capacity Micro Balance
Offering high accuracy and weighing performance. Sartorius Cubis™ High-Capacity Micro-Balances include excellent repeatability, fast response time, optimal ease of use, and ergonomics.
Brand: Sartorius MSA66P-000-DH
This item is not returnable.
View return policy
Description
- Reliably weigh small samples directly into large sample vessels (up to 50mL volumetric flask)
- Promote accuracy by eliminating the quantitative transfer process to avoid errors and sample loss
- No more wasting of expensive samples- Save costs by eliminating the need for using weigh boats and/or weigh paper
- Extended space on large 50 mm diameter weighing pan ideal for vessels requiring a larger support area (comes standard with 66S and 66P models only)
- Adjustable titanium sample holder allows the use of long-necked round-bottom flasks, cylindrical HPLC bottles and test tubes for ease of use and ergonomics to reduce the risk of spillage (comes standard with all high-capacity micro models)
- Optional climate sensor available, perfect for monitoring ambient conditions (temperature, barometric pressure, and humidity) within the weighing chamber
- Two full-resolution (S) and two Polyrange (P) models available
- All models are available with an MSA color touchscreen and automatic glass draft shield (DH)
- Guide-assisted leveling (graphically shows which way to move the leveling feet)
- Q-Apps available - standard and customized
Services
2 years
Specifications
ISO, FDA/USP, GMP, GLP, UL Listed, CE compliant | |
Touchscreen, High-resolution Color TFT, 5.7 in. Tiltable Graphic Display | |
Titanium vessel holder; 30mm and 50mm weigh pans | |
0.020 mg | |
MSA66P-000-DH | |
3.5 sec. | |
50 g | |
2 Years | |
Weighing cell: 222mm; display: 240mm | |
181 mm | |
47 kg (pallet) |
12 g, 61 g | |
0.001, 0.01 mg | |
Guide-assisted leveling | |
PBT, Stainless Steel, Glass, PVC | |
0.010 mg | |
5°C to 40°C | |
High-Capacity Micro Balance | |
Mass unit conversion, density determination, stati | |
weighing cell: 232mm; display: 88mm (max) | |
Weighing cell: 435mm; display: 358mm | |
100/240 VAC 50/60 Hz |