missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Cryogenic Vial Boxes
Select the size of the box required and match the partition to your tube requirements. Heathrow Scientific™ Cryogenic Vial Boxes are constructed from cardboard with vent holes to allow air circulation.
47.20 € - 3210.00 €
Specifications
Material | Cardboard |
---|---|
Shape | Square |
Type | Cryo Box |
Holds | 1.5 to 2 mL Tubes |
Includes | Lid |
Product Code | Brand | Height (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Color | Price | Quantity & Availability | ||||
11394015
|
Heathrow Scientific™
HS2860B |
7.5 cm | White |
47.20 €
Pack of 12 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
12305043
|
Heathrow Scientific™
HS2860C |
5 cm | Assorted (Blue, Red, Yellow) |
3210.00 €
Pack of 12 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
11374015
|
Heathrow Scientific™
HS2860A |
5 cm | White |
47.20 €
Pack of 12 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||||
Description
- Store in LN2, or in mechanical freezers
- Colors allow for easy identification and sorting purposes
- Bottom vent holes to allow quicker circulation and removal of cold air, vapor or LN2
- All box footprints are 133 x 133mm, select from two different heights
- Partitions must be ordered separately
Specifications
Cardboard | |
Cryo Box | |
Lid | |
5.2 in. | |
5.2 in. |
Square | |
1.5 to 2 mL Tubes | |
12/Pk. | |
13.3 cm | |
13.3 cm |