missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ HFC Series High-Volume Quick-Disconnect Coupling Bodies
0.37 in. (9.5mm) flow diameter
Specifications
Diameter (Metric) Inner | 9.5 mm |
---|---|
Min. Operating Temperature (English) | 32°F |
Min. Operating Temperature (Metric) | 0°C |
Height (Metric) | 36 mm |
Height (English) | 1.4 in. |
Description
- High-volume flow couplings permit flow comparable to many nominal 0.5 in. couplings
- With shut-off valves
- Chemical-resistant gray polypropylene with 316 stainless-steel springs and leak-resistant EPDM O-rings
- Working pressure: vacuum to 60psi (4.2 bar)
- Operating temperature: 0° to 71°C (32° to 160°F)
- Can be radiation sterilized
- Bodies have MNPT pipe-thread or hose-barb (for inline connection) fittings; with shut-off valves
- Inserts have MNPT pipe-thread, straight or right-angle hose-barb fittings; with or without shut-off valves
Body and insert flow sizes must match, but tubing I.D. sizes can be different.
Ideal for use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Specifications
9.5 mm | |
0°C | |
1.4 in. | |
Gray | |
160°F |
32°F | |
36 mm | |
Shut-off valves | |
60 psi | |
71°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title