missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Polypropylene Low-Form Beakers, Graduated
Shop All Corning Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1 L
2000 mL
3000 mL
5000 mL
Description
Translucent polypropylene beakers printed with blue graduations.

Specifications
Specifications
Color | Translucent |
Diameter (English) Outer | 6.14 in. |
Diameter (Metric) Outer | 15.6 cm |
Capacity (Metric) | 3000 mL |
Material | Polypropylene |
For Use With (Application) | For High Temperature and Chemical Resistance |
Height (English) | 8.26 in. |
Height (Metric) | 21 cm |
Increments | 500 mL |
Temperature (English) Max. Operating | 68°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Reusable Polypropylene Low-Form Beakers, Graduated >
Spot an opportunity for improvement?Share a Content Correction