missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Plastic Beakers with Handle and Spout

Product Code. 11387851
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
2000 mL
3000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Translucent polypropylene beakers printed with blue graduations

Translucent polypropylene beakers printed with blue graduations.

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (English) Outer 5.98 in.
Diameter (Metric) Outer 15.2 cm
Capacity (Metric) 2000 mL
Material Polypropylene
For Use With (Application) For High Temperature and Chemical Resistance
Height (English) 8.54 in.
Height (Metric) 21.7 cm
Includes Handle, Spout
Increments 20 mL
Temperature (English) Max. Operating 68°F
Temperature (Metric) Max. Operating 20°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance DIN, ASTM Class A and B
Scale Blue Graduated Scale
Style Griffin
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'