missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate (PC) Centrifuge Bottles: Clear

Product Code. 15118219
Click to view available options
Capacity:
16 oz., 500 mL
8 oz., 250 mL
Includes:
Screw cap
Silicone O-ring cap
This item is not returnable. View return policy
This item is not returnable. View return policy

Clear flat-bottom centrifuge bottles come with a high performance silicone O-ring cap or standard screw cap, depending on model

Two easy grip cap styles: standard and high performance with silicone O-Ring

Note: Caps are not interchangeable among different materials or sizes.

  • Wide-mouth design improves liquid handling.
  • Compatible with most centrifuges and do not require special buckets
  • Extra-thick walls for durability
  • Leak-free processing at maximum rated speeds
  • Polypropylene bottles are autoclavable at 121°C, 15 psi for 20 minutes.

Order Info

Caps are not interchangeable among different size/material bottles.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Includes Silicone O-ring cap
Material Polycarbonate
No. per Case 36/Cs.
No. per Pack 4/Pk.
Sterility Non-sterile
Closure Color Orange
Graduations 25 to 250 mL
Autoclavable Autoclavable
Graduated Yes
Max. Force 13,500 x g
Mouth Wide
Shape Cylindrical
Closure Material Polypropylene
Closure Type O-Ring Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'