missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube
BIOPHARMAGREENER_CHOICE

Product Code. 15303088
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1 L
Capacity (English):
5.07 oz.
8.45 oz.
16.9 oz.
16.90 oz.
33.8 oz.
33.81 oz.
Includes:
Male Luer Lock Tubing Connection
Male MPC Tubing Connection
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile, graduated disposable bottles

Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
 

  • Made from optically clear polystyrene
  • Sterilized to SAL 10−6
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.90 oz.
Color Clear
For Use With (Application) For easy aseptic transfer of liquid handling processes
Includes Male Luer Lock Tubing Connection
Material Polystyrene
No. per Case 4/Cs.
No. per Pack 1/Pk.
Sterility Sterile
Closure Color Orange
Disposable Single-use
Graduated Yes
Product Type Media Storage Bottle
Closure Material HDPE
Closure Size 45 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'