missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ CORIO™ Heating Circulator with Open Bath
Quiet open heating bath circulator featuring high quality pump connections and stainless steel bath tanks.
Brand: JULABO™ 9012427
2247.53 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet
- Easy pump change-over between internal and external circulation
- USB connection
- High-quality bath tanks made of stainless steel
- Integrated drain screw
Specifications
5 to 40°C | |
17 to 27 L | |
20°C to 150°C | |
2 kW | |
Stainless Steel | |
CORIO CD-B27 | |
30 x 35 x 20 cm | |
13 kg |
Heating Circulator | |
15 L/min. | |
LED | |
2 barbed fittings suitable for tubing 8 and 12 mm I.D. (pump connections M16x1 male) | |
0.35 bar | |
±0.03°C | |
58 x 38 x 47 cm | |
1 kW |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction