missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ HPP400 Constant Climate Chamber, 384 L, Stainless Steel
Temperature Range: 0°C to 70°C without light; 15°C to 40°C with light; Relative Humidity (RH): 10 to 90%
Brand: Memmert™ HPP400
This item is not returnable.
View return policy
Description
- 2 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
- Humidity supply with distilled water from external tank by self-priming pump
- TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Function SetpointWAIT prevents the process time from starting until the set temperature is reached
- Fully insulated stainless steel door with 2-point locking (compression door lock)
- Energy-saving Peltier heating-/cooling system integrated in the rear (heat pump principle)
- Water tank including connection hose shipped standard
- Includes Works calibration certificate
Specifications
In compliance with ICH guidelines | |
Stainless Steel | |
0°C to 70°C without light; 15°C to 40°C with light | |
Fully insulated stainless steel door with 2-point locking (compression door lock), inner glass door | |
10 to 90% | |
Water tank including connection hose, Works calibration certificate | |
2 Pt100 sensors, Class A | |
824 mm | |
1720 mm | |
788 mm | |
115/230 V, 50/60 Hz, 1200 w | |
50/60 Hz |
384 L | |
10 to 90% | |
Climate Chamber | |
0.05% | |
Hot steam generator | |
0.1°C | |
500 x 640 x 1200 mm | |
640 mm | |
1200 mm | |
500 mm | |
115/230 V |