missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Compact Tube Furnace RT Series

Used when laboratory experiments must be performed horizontally, vertically, or at specific angles. The ability to configure the angle of tilt and working height make these tube furnaces suitable for integration into existing process systems.

4069.80 € - 5145.90 €

Specifications

Temperature Control B410
Length (Metric) 250 mm
Diameter (Metric) Inside 50 mm
Weight (Metric) 25 kg
View More Specs

Products 2
Product Code Brand Temperature (Metric) Price Quantity & Availability  
Product Code Brand Temperature (Metric) Price Quantity & Availability  
15581112
View Documents Promotion Details
Nabertherm
RT511BAN
1100°C This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15501122
View Documents Promotion Details
Nabertherm
RT521BAN
1300°C This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Maximum Temperature: 1100°C or 1300°C
  • Compact design
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Vertical or horizontal operation freely adjustable
  • Working height freely adjustable
  • Working tube made of C 530 ceramic
  • Type S thermocouple
  • Operation also possible separate from stand if safety guidelines are observed
  • Control system integrated in furnace base
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

B410
250 mm
50 mm
25 kg
Videos
SDS
Documents

Documents

Product Certifications