missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Commercial Grade Barbed Tee Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Commercial Grade Barbed Tee Connectors are designed as a low cost alternative with high end performance.
Brand: Ark Plas Products™ CEA33-PR0
This item is not returnable.
View return policy
Description
- Economic and reliable
- Up to 125psi without clamp
- Contain recycled runner material
- Available in Natural Nylon or Natural Polypropylene
Specifications
RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified | |
Autoclavable | |
Polypropylene | |
-20°C | |
1/16 x 1/16 x 1/16 in. Barb | |
Natural | |
135°C |
Barbed Tee Connector | |
1.6 mm | |
For corrugated Polypropylene tube | |
25/Pk. | |
T-shape | |
Up to 125 psi |