missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Thermostatic ShallowBath™
When heating small height samples such as micro tubes and micro plates, use a shallow bath. Nickel Electro™ Clifton™ Stainless Steel Thermostatic ShallowBath™ is corrosion resistant and painted in an antibacterial finish, which has good chemical resistance.
Brand: Nickel Electro™ NE1-9
This item is not returnable.
View return policy
Description
- Bath comes complete with a removable low height stainless steel perforated shelf.
- Comprising of a high quality corrosion resistant stainless steel tank, with a bright clean finish housed in a durable paint finished outer case.
- Painted surfaces feature anti-bacterial finish with good chemical resistance.
- Heaters and temperature sensor concealed under the tank providing a clutter free working area easy to wipe clean.
- The heating footprint covers the underside base of the tank, providing rapid energy transfer, quicker heat up times and a reduction in energy consumption with improved temperature uniformity.
- For molecular-biology procedures these baths can be used for dry incubation using Bath Armor.
- This unique dry media supports tubes, micro tubes, vials of various shapes and sizes without blocks, racks or floats or weights.
- This method of no water heating produces no water borne contamination normally associated with water baths.
- No more emptying, cleaning and refilling with water resulting in a more productive lab.
Specifications
Stainless Steel | |
Thermostatic Water Baths | |
CE Approved | |
Heating Small Height Samples Such as Micro Tubes, Micro Plates and Bottles Perfect for Life Science | |
NE1-9 | |
3 Years | |
300 x 500 x 65 mm | |
300 mm | |
65 mm | |
300 mm | |
230 V |
Analog | |
9 L | |
5°C to 100°C | |
Stainless Steel | |
±0.25°C | |
135 x 535 x 332 mm | |
535 mm | |
135 mm | |
332 mm | |
7 kg | |
800 W |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction