missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Hot Plate Stirrer, Ambient to 450°C, Ceramic
Stirring Range: 100 to 1500 rpm; Shape: Square; Size: 160 x 160 mm
Brand: Nickel Electro™ CH-1E
This item is not returnable.
View return policy
Description
- Easy clean ceramic top and chemical resistant
- Rapid warm up times
- Over temperature protection
- Smooth start stirring up
- Maximum stirring volume 15 litres
- Economically priced, robust design
- Spill proof design, IP32
- Fixings for retort rod/scaffolding
- 2 PTFE coated stirring bars are supplied
- Hot warning indicator will flash when hob temperature is above 50°C, even when hob is turned off
- The hotplate must not be used to heat materials or containers which have high reflective or insulating properties.
- Sand baths and silver foil must not be used.
- If heat is not allowed to escape from the heated surface over heating will cause failure.
Specifications
Ceramic | |
(2) PTFE-Coated Stirring Bars | |
230 V, 50 Hz, 500 W | |
CH-1 E | |
160 x 160 mm | |
Ambient to 450°C | |
50 Hz | |
550 W | |
Square | |
100 to 1500 rpm |
230 V | |
4.7 kg | |
Analog | |
Easy clean ceramic top and chemical resistant, Rapid warm up times | |
110 mm | |
450°C | |
190 mm | |
Stirring Hotplate, Stirrer | |
15 L |