missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Aluminum Heating Blocks

Product Code. 12769008
Click to view available options
Description:
0.2 mL Microcentrifuge Tube Block w/54 Holes
0.5 mL Microcentrifuge Tube Block w/16 Holes
1.5 mL Microcentrifuge Tube Block w/12 Holes
10 mm x 32 Hole Block
12 mm x 32 Hole Block
19 mm x 10 Hole Block
2.0 mL Microcentrifuge Tube Block w/16 Holes
25 mm x 10 Hole Block
50 mL x 8 Hole Block
Plain Block
Weight (Metric):
0.57 kg
0.8 kg
0.83 kg
0.93 kg
1.4 kg
This item is not returnable. View return policy
This item is not returnable. View return policy

Nickel Electro™ Clifton™ aluminum Heating Blocks with excellent thermal conductivity come in a wide choice of accessory Blocks to suit micro tubes, tubes, and bottles.

  • Aluminum heating Blocks with excellent thermal conductivity
  • Any two of the following Blocks DBK-0.2, DBK-0.5, DBK-1.5 and DBK-2.0 can be fitted into heating well on BH-1/DIG and BH-1T
  • Only one of the following Blocks DBK-0, DBK-10, DBK-12, DBK-16, DBK-19, DBK-25 and DBK-50 can be fitted into heating well on BH-1/DIG and BH-1T.
  • Wide choice of accessory Blocks suiting - micro tubes, tubes and bottles
  • Compatible with Bloc extraction tool supplied with BH-1T and BH-1/DIG

Specifications

Description 50 mL x 8 Hole Block
Autoclavable Autoclavable
Material Aluminum
Type Block
Depth (Metric) 74 mm
Weight (Metric) 0.93 kg
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'