missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Aluminum Heating Blocks
Click to view available options
Description:
0.2 mL Microcentrifuge Tube Block w/54 Holes
0.5 mL Microcentrifuge Tube Block w/16 Holes
1.5 mL Microcentrifuge Tube Block w/12 Holes
10 mm x 32 Hole Block
12 mm x 32 Hole Block
19 mm x 10 Hole Block
2.0 mL Microcentrifuge Tube Block w/16 Holes
25 mm x 10 Hole Block
50 mL x 8 Hole Block
Plain Block
Weight (Metric):
0.57 kg
0.8 kg
0.83 kg
0.93 kg
1.4 kg
Description
- Aluminum heating Blocks with excellent thermal conductivity
- Any two of the following Blocks DBK-0.2, DBK-0.5, DBK-1.5 and DBK-2.0 can be fitted into heating well on BH-1/DIG and BH-1T
- Only one of the following Blocks DBK-0, DBK-10, DBK-12, DBK-16, DBK-19, DBK-25 and DBK-50 can be fitted into heating well on BH-1/DIG and BH-1T.
- Wide choice of accessory Blocks suiting - micro tubes, tubes and bottles
- Compatible with Bloc extraction tool supplied with BH-1T and BH-1/DIG
Specifications
Specifications
Description | 25 mm x 10 Hole Block |
Autoclavable | Autoclavable |
For Use With (Equipment) | Tubes (10 mm) |
Material | Aluminum |
Type | Block |
For Use With (Application) | Wide Choice of Accessory Blocks Suiting - Micro Tubes, Tubes and Bottles, Compatible with Block Extraction Tool Supplied with BH-1 T and BH-1/DIG. |
Includes | 25 x 10 mm Hole Block |
Tube Size | 25 x 10 mm |
Height (Metric) | 45 mm |
Depth (Metric) | 74 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction