missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Aluminum Heating Blocks

Product Code. 12749008
Click to view available options
Description:
0.2 mL Microcentrifuge Tube Block w/54 Holes
0.5 mL Microcentrifuge Tube Block w/16 Holes
1.5 mL Microcentrifuge Tube Block w/12 Holes
10 mm x 32 Hole Block
12 mm x 32 Hole Block
19 mm x 10 Hole Block
2.0 mL Microcentrifuge Tube Block w/16 Holes
25 mm x 10 Hole Block
50 mL x 8 Hole Block
Plain Block
Weight (Metric):
0.57 kg
0.8 kg
0.83 kg
0.93 kg
1.4 kg
This item is not returnable. View return policy
This item is not returnable. View return policy

Nickel Electro™ Clifton™ aluminum Heating Blocks with excellent thermal conductivity come in a wide choice of accessory Blocks to suit micro tubes, tubes, and bottles.

  • Aluminum heating Blocks with excellent thermal conductivity
  • Any two of the following Blocks DBK-0.2, DBK-0.5, DBK-1.5 and DBK-2.0 can be fitted into heating well on BH-1/DIG and BH-1T
  • Only one of the following Blocks DBK-0, DBK-10, DBK-12, DBK-16, DBK-19, DBK-25 and DBK-50 can be fitted into heating well on BH-1/DIG and BH-1T.
  • Wide choice of accessory Blocks suiting - micro tubes, tubes and bottles
  • Compatible with Bloc extraction tool supplied with BH-1T and BH-1/DIG

Specifications

Description 10 mm x 32 Hole Block
Autoclavable Autoclavable
For Use With (Equipment) Tubes (10 mm)
Material Aluminum
Type Block
For Use With (Application) Wide Choice of Accessory Blocks Suiting - Micro Tubes, Tubes and Bottles, Compatible with Block Extraction Tool Supplied with BH-1 T and BH-1/DIG.
Includes 16 x 18 mm Hole Block, 41 mm Depth each Hole
Tube Size 16 x 18 mm
Height (Metric) 45 mm
Depth (Metric) 74 mm
Depth (Metric) Interior 41 mm
Diameter (Metric) Inside 6.5 mm
Weight (Metric) 0.93 kg
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'