missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear French Square Glass Bottles with White Polypropylene Caps
GREENER_CHOICE

Product Code. 16134337
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
240 mL
480 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Quantity:
24
40
48
84
120
240
576

Clear USP Type III soda-lime glass with white polypropylene screw cap ideal for solvent or chemical, sample storage and sample observation

  • Space-saving
  • Easy to fill
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
  • Wide mouth opening is ideal for mixing, storing and sampling

Specifications

Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (Metric) Outer Neck 39 mm
Diameter (Metric) Inner Neck 30 mm
Height (Metric) With Closure 140 mm
Material Glass (Type 3)
Quantity 24
Closure Color White
Neck Finish 43-400
Closure Included Yes
Mouth Wide
Height (Metric) 137 mm
Product Type French Square Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 66 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.