missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Purus International Clean Room Matting
Coated with a particle grabbing adhesive and constructed of layers of LDPE film. Purus International Clean Room Matting is produced in an ISO 9000 factory. A consistent coat weight of adhesive yields a higher performance without excessive tack issues.
272.81 €
Specifications
Color | Blue |
---|---|
Dimensions (L x W) | 36 x 45 in. (91.4 x 114.3 cm) |
Material | LDPE |
Quantity | 8/Cs. |
Surface Coating | Acrylic |
Product Code | Brand | Dimensions (L x W) | Color | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Quantity | Price | Quantity & Availability | |||
15331992
|
Purus International
PM 3645 38 B-HT |
36 x 45 in. (91.4 x 114.3 cm) | Blue | 8/Cs. | |||||
Description
- Completely integrated manufacturing process with film extrusion, coating, laminating, and converting ensures consistent quality
- Consistent coat weight of adhesive yields higher performing mat without excessive tack issues
- Correct softness enables dirt to embed into the adhesive with just enough thickness to accept and contain particles
- Mats are fully coated with particle grabbing adhesive
- Constructed of 1.4mil LDPE
- Available in 30 or 60 layer versions
- Low profile numbered tab indicates the number of remaining layers and ensures one-layer-at-a-time removal
- Acrylic adhesive
- Heat resistance up to 70°C for 48 hours
- Products in ISO 9000 facilities
Spécification
Blue | |
LDPE | |
Acrylic | |
35 μm |
36 x 45 in. (91.4 x 114.3 cm) | |
8/Cs. | |
1.4 mil |