missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B Polypropylene Volumetric Flask
High clarity polypropylene construction. Exposure to temperatures up to 60°C will not cause permanently exceeded error limits.
Brand: BRAND™ 36028
This item is not returnable.
View return policy
Description
- High clarity polypropylene construction
- Includes polypropylene stopper
- Error limits according to class B, DIN EN ISO 1042
- Calibrated to contain (TC, In)
- Exposure to temperatures up to 60°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
- Height = Height without stopper
Specifications
To contain (TC, in.) | |
Polypropylene | |
Polypropylene | |
±0.12 mL | |
Up to 60°C | |
Autoclavable | |
Stopper |
DIN EN ISO 1042 | |
50 mL | |
146 mm | |
1 | |
±0.12 mL | |
B | |
NS 12/21 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction