missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A PMP Measuring Cylinder with Elevated Scale

For volumetric accuracy in liquid handling applications.

Brand:  Hirschmann™ 7520180

Product Code. 10648591

  • 35.40 € / Pack of 2
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With elevated scale and ring mark at the main points
  • Tall version
  • Clear
  • Hexagonal socket
  • Acc. to DIN 12 681/ISO 6706
  • Manufactured from PMP
  • White graduation marks
  • Certified conformity
Specifications

Specifications

100 mL
±0.5 mL
A
Elevated scale
1 mL
Precise Liquid Measurement and Fluid Transfer in the Laboratory
Hexagonal
Graduated Measuring Cylinder
PMP
DIN 12681, ISO 6706
33 mm
1 mL
Round
White
250 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers