missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers

Handle challenging stirring environments with these compact and maxi stirrers, which are 100% maintenance- and wear-free, hermetically sealed units.

Brand:  Thermo Scientific™ 50088145

 View more versions of this product

Product Code. 12907206

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Handle challenging stirring environments with Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers, which are 100% maintenance- and wear-free, hermetically sealed units. With powerful magnets and no moving parts, these inductive-drive stirrers are designed to go into water baths and incubators. The Cimarec™ i Compact and Maxi series stirrers come standard with your choice of controller.

Features:
  • Hermetically sealed housing resists dust and microorganisms
  • Chemical resistant stainless-steel housing
  • Submersible for use in water baths up to 50°C
  • Operating conditions are -10°C to +56°C in air; 0°C to 50°C submerged in water
  • Protection class IP68
  • Link and Sync up to 8 compact stirrers or 4 Maxi stirrers using one controller with optional distributors and 50088137 compact stirrer or 50088127 Maxi stirrer

Maxi Stirrer with External Control:

  • Stir speeds up to 2000rpm
  • Stir volumes up to 5L
  • Adjustable power settings available on the Telemodul 20 C and Telemodul 40 C offer decreased power consumption and lower heat output

Compact Stirrer with External Control:

  • Stir speeds up to 1400rpm
  • Stir volumes up to 1.5L
  • Adjustable power settings available on the Telemodul 20 C offer decreased power consumption and lower heat output

Ordering Information:

Choose from three different control units (included with stirrer). Choose the standard Telemodul controller with its space-saving design, the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability or the Telemodul 40 C with higher speeds, more power settings and PC control. Stirrers are also available without controller, for use with benchtop distribution system.

Includes:

100-240V units contain a cord set with various plugs.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

130 to 1000 rpm
Stainless Steel
Square
6 w
1.378 in.
7.9 in.
7.9 in.
UK
Maxi Stirrer w/Standard Telemodul; 230V UK
IP68
Stirrer
2.3 kg
1
5 L
230 V
7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm)
35 mm
180 mm
180 mm
CE marked
Maxi Stirrer w/Standard Telemodul
-10°C to +56°C (Operating)
5.1 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.