missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Chromatography Papers, Sheets, Grade FN 1
Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.
136.68 € - 151.98 €
Specifications
Description | 100/Pk, 90 g/m2 |
---|---|
Film Thickness | 0.19 mm |
Format | Sheet |
Grade | FN 1 |
Material | Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |
Description
- Highly pure paper grade.
- Ideal for blotting and chromatography.
- Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
- Non-sterile, bulk packed.
Specifications
100/Pk, 90 g/m2 | |
Sheet | |
Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash) |
0.19 mm | |
FN 1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title